Menu Search
NVENT HOFFMAN #A12N12P

Back Panel, Enclosure; Steel; White; WxH: 10.25 x 10.25 in.

SKU # 78351034320

Compare

Maximum number of products selected.
Type: Enclosure Back Panel
Material: Steel, 14 Gauge
Color: White
Panel Height: 10.25
Panel Width: 10.25
Enclosure Type: JIC