Menu Search
NVENT HOFFMAN #CCAP3323

Back Panel, Enclosure; Steel; WxH: 8.47 x 12.41 in.

SKU # 78351066900 Manufacturer Series: Compact

Compare

Maximum number of products selected.
View more versions of this product
Panel Height: 12.41
Panel Width: 8.47
Enclosure Type: 4X
Type: Enclosure Back Panel
Material: Steel
Finish: Zinc-plated