Menu Search
NVENT HOFFMAN #A49P21N

Door Panel, Enclosure; Steel; White; WxH: 21.5 x 49.16 in.

SKU # 78351013795
RoHS Compliant
View more versions of this product
Panel Height: 49.16 in.
Panel Width: 21.5 in.
Enclosure Type: Free Standing Single Door, NEMA 1
Type: Enclosure Door Panel
Material: Steel, 12 Gauge
Finish: Polyester Powder
Color: White