Menu Search
NVENT HOFFMAN #CP3740

ConceptĀ® Door Panel, Enclosure; Steel; White; WxH: 11.11 x 10.1 in.

SKU # 78351016768
Panel Height: 10.1 in.
Panel Width: 11.11 in.
Type: Enclosure Rear Door Panel
Material: Steel, 14 Gauge
Finish: Paint
Color: White
Enclosure Type: NEMA 4, IP66

Additional Info: Enclosure Size: 37.00x40.00 in.