Menu Search
NVENT HOFFMAN #CP4860

ConceptĀ® Door Panel, Enclosure; Steel; White; WxH: 18.98 x 14.23 in.

SKU # 78351016782
Panel Height: 14.23 in.
Panel Width: 18.98 in.
Type: Enclosure Rear Door Panel
Material: Steel, 14 Gauge
Finish: Paint
Color: White
Enclosure Type: NEMA 4, IP66

Additional Info: Enclosure Size: 48.00x60.00 in.