Menu Search
NVENT HOFFMAN #A90P72F2G

Enclosure Half Panel, 39.88 in. H x 68 in. W Panel, White

SKU # 78351015021 Manufacturer Series: PNL30
RoHS Compliant
Type: Conductive Enclosure Half Panel
Material: 11 Gauge Steel
Finish: Polyester Powder Coated
Color: White
Panel Height: 39.88 in.
Panel Width: 68 in.
Enclosure Type: NEMA 4, 4X, 12

Panels for two door single access and two door dual access Free-stand Type 4, 4X and 12 Enclosures with mounting channel are 11 ga steel and can be positioned anywhere along horizontal mounting channels (see sections B-B for limitations). Half-length pane