Menu Search
NVENT HOFFMAN #G600SMP325H

Enclosure Panel, 10.63 in. H x 10.51 in. W Panel

SKU # 78351019106 Manufacturer Series: A4GY
RoHS Compliant
Type: Enclosure Half Height Side Panel
Material: 16 Gauge Steel
Finish: Galvanized
Panel Height: 10.63 in.
Panel Width: 10.51 in.

Galvanized steel half-height side panels are 1.5-mm thick (16 gauge). Panel mounting hardware is furnished with the panel.