Menu Search
NVENT HOFFMAN #G800P600H

Enclosure Panel, 14.57 in. H x 21.85 in. W Panel

SKU # 78351019047 Manufacturer Series: A4GY
RoHS Compliant
Type: Enclosure Half Height Back Panel
Material: 16 Gauge Steel
Finish: Galvanized
Panel Height: 14.57 in.
Panel Width: 21.85 in.

Galvanized steel half-height back panels. See table for thickness. M8 panel mounting nuts provided with 50-mm front-to-back side-mount accessory rails and side-mount accessory rail brackets.