Menu Search
NVENT HOFFMAN #LP5020G

Enclosure Panel, 18.94 in. H x 7.13 in. W Panel, Steel

SKU # 78351024265 Manufacturer Series: A53
RoHS Compliant
Type: Conductive Enclosure Panel
Material: Steel
Finish: Galvanized/Zinc Plated
Panel Height: 18.94 in.
Panel Width: 7.13 in.
Enclosure Type: GL66 Series, NEMA/EEMAC 4, 12

Panels for use in enclosures, provide a convenient way to install controls and instruments in enclosure body opening while providing access and security.