Menu Search
NVENT HOFFMAN #GSP600500A

Enclosure Panel, 20.27 in. H x 17.05 in. W Panel, Gray

SKU # 78351019135 Manufacturer Series: A4GY
Type: Enclosure Swing Panel
Material: 0.1 in. Aluminum
Finish: Galvanized
Color: Gray
Panel Height: 20.27 in.
Panel Width: 17.05 in.

2.5mm (0.100 in.) thick aluminum swing panel provides a convenient way to install controls and instruments near the front of the Fusion G7 enclosure while providing access and security. Mounting hardware and 3mm double bit key included with panel.