Menu Search
NVENT HOFFMAN #CSPB2416

Enclosure Panel, 21.72 in. H x 13.73 in. W Panel, Steel

SKU # 78351016495 Manufacturer Series: CSPB
RoHS Compliant
Type: Concept Swing-Out Enclosure Panel
Material: Steel
Finish: Painted
Color: White
Panel Height: 21.72 in.
Panel Width: 13.73 in.

Panels swing clear from the front of the enclosure to provide access to mounted internal equipment. For CSPB panels, maximum swing is 94 deg. For CSP panels, maximum panel swing is 106 deg. Distance from panel surface to door when in the latched position