Menu Search
NVENT HOFFMAN #A73P68N

Enclosure Panel, 73.16 in. H x 68 in. W Panel, 10 ga Steel

SKU # 78351013923 Manufacturer Series: A38P
RoHS Compliant
Type: Enclosure Panel
Material: 10 Gauge Steel
Finish: Polyester Powder Coated
Color: White
Panel Height: 73.16 in.
Panel Width: 68 in.
Enclosure Type: NEMA 1

Panels for Free-stand, type 1 two door standard and disconnect enclosures are 12 ga steel. Panels have either polyester powder paint finish or a conductive, corrosion-resistant coating.