Menu Search
NVENT HOFFMAN #A20N12MP

Mounting Panel, Enclosure; Steel; White; WxH: 10.5 x 17 in.

SKU # 78351082000
Type: Enclosure Mounting Panel
Material: Steel, 14 Gauge
Finish: Polyester Powder
Color: White
Panel Height: 17 in.
Panel Width: 10.5 in.
Enclosure Type: NEMA 1