Menu Search
NVENT HOFFMAN #A30N20MP

Mounting Panel, Enclosure; Steel; White; WxH: 18.5 x 26 in.

SKU # 78351021129
Type: Enclosure Mounting Panel
Material: Steel, 14 Gauge
Finish: Polyester Powder
Color: White
Panel Height: 26 in.
Panel Width: 18.5 in.
Enclosure Type: NEMA 1