Menu Search
NVENT HOFFMAN #CP3048G

ConceptĀ® Panel, Enclosure; Steel; Galvanized; HxW: 28.2 x 46.2 in.

SKU # 78351015056
RoHS Compliant
View more versions of this product
Panel Height: 28.2 in.
Panel Width: 46.2 in.
Type: Enclosure Panel
Material: Steel
Finish: Conductive, Galvanized
Color: White