Menu Search
NVENT HOFFMAN #CP4836G

Conceptâ„¢ Panel, Enclosure; Steel; Galvanized; HxW: 46.2 x 34.2 in.

SKU # 78351015064
RoHS Compliant
View more versions of this product
Panel Width: 34.2 in.
Panel Height: 46.2 in.
Type: Enclosure Panel
Material: Steel
Finish: Conductive, Galvanized
Color: White