Menu Search
NVENT HOFFMAN #CP2012G

Conceptâ„¢ Panel, Enclosure; Steel; Galvanized; HxW: 18.2 x 10.2 in.

SKU # 78351015635
RoHS Compliant
View more versions of this product
Panel Height: 18.2 in.
Panel Width: 10.2 in.
Type: Enclosure Panel
Material: Steel
Finish: Conductive, Galvanized
Color: White