Menu Search
NVENT HOFFMAN #CP6036

ConceptĀ® Panel, Enclosure; Steel; Painted; HxW: 58.2 x 34.2 in.

SKU # 78351078720
RoHS Compliant
View more versions of this product
Panel Width: 34.2 in.
Panel Height: 58.2 in.
Type: Enclosure Panel
Material: Steel
Finish: Painted
Color: White