Menu Search
NVENT HOFFMAN #Q2416PD

Q-Line Panel, Enclosure; Steel; HxW: 8.38 x 5.71 in.

SKU # 78351013959 Manufacturer Series: D
RoHS Compliant
View more versions of this product
Panel Height: 8.38 in.
Panel Width: 5.71 in.
Type: Enclosure Panel
Material: Steel
Finish: Zinc-plated