Menu Search
NVENT HOFFMAN #Q3023PD

Q-Line Panel, Enclosure; Steel; HxW: 11.22 x 8.27 in.

SKU # 78351017669 Manufacturer Series: D
RoHS Compliant
View more versions of this product
Panel Height: 11.22 in.
Panel Width: 8.27 in.
Type: Enclosure Panel
Material: Steel
Finish: Zinc-plated