The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.
NVENT HOFFMAN
#A72PM66G
Panel, For Large Enclosures; Steel; Corrosion-resistant; 60 x 60 in.
SKU
#
78351015045
Specifications
Panel Width:
60 in.
Panel Height:
60 in.
Type:
Panels for Free-stand, Multi-door Enclosures
Material:
Steel, 11 Gauge
Finish:
Corrosion-Resistant Coating
Color:
White
Enclosure Type:
Large Enclosures (A27, A28, A28S4, A34)