Menu Search
NVENT HOFFMAN #A90PM78G

Panel, For Large Enclosures; Steel; Corrosion-resistant; 72 x 78 in.

SKU # 78351015048
View more versions of this product
Panel Width: 72 in.
Panel Height: 78 in.
Type: Panels for Free-stand, Multi-door Enclosures
Material: Steel, 11 Gauge
Finish: Corrosion-Resistant Coating
Color: White
Enclosure Type: Large Enclosures (A27, A28, A28S4, A34)