Menu Search
NVENT HOFFMAN #A72PM28

Panel, For Large Enclosures; Steel, Painted; 21.75 x 60 in.

SKU # 78351033900

Compare

Maximum number of products selected.
View more versions of this product
Panel Width: 21.75 in.
Panel Height: 60 in.
Type: Panels for Free-stand, Multi-door Enclosures
Material: Steel, 11 Gauge
Finish: Polyester Powder Paint
Color: White
Enclosure Type: Large Enclosures (A27, A28, A28S4, A34)