Menu Search

NVENT HOFFMAN

Panel, For Large Enclosures; Steel, Painted

(12 Product Options)
  • Type: Panels for Free-stand, Multi-door Enclosures
  • Material: Steel, 11 Gauge
  • Finish: Polyester Powder Paint
  • Color: White
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Panels for Free-stand, Multi-door Enclosures
Material: Steel, 11 Gauge
Finish: Polyester Powder Paint
Color: White
Enclosure Type: Large Enclosures (A27, A28, A28S4, A34)