Menu Search
NVENT HOFFMAN #A6P6G

Panel, Junction; Steel; WxH: 4.88 x 4.88 in.

SKU # 78351026059
View more versions of this product
Panel Width: 4.88 in.
Panel Height: 4.88 in.
Type: Solid Panel
Material: Steel, 14 Gauge
Finish: Conductive, Corrosion-resistant Coating
Color: White
Enclosure Type: Junction Box