Menu Search
NVENT HOFFMAN #A12P6

Panel, Junction; Steel; WxH: 4.88 x 10.75 in.

SKU # 78351054950

Compare

Maximum number of products selected.
View more versions of this product
Panel Height: 10.75 in.
Panel Width: 4.88 in.
Type: Solid Panel
Material: Steel, 14 Gauge
Finish: Polyester Powder Paint
Color: White
Enclosure Type: Junction Box