Menu Search
NVENT HOFFMAN #A20P20AL

Panel, NEMA Enclosure; Aluminum; WxH: 17 x 17 in.

SKU # 78351023050
View more versions of this product
Panel Width: 17 in.
Panel Height: 17 in.
Type: Solid Panel
Material: Aluminum, 0.1 in. (3mm)
Color: Natural
Enclosure Type: NEMA Type 3R, 4, 4X, 12, 13