Menu Search

NVENT HOFFMAN

Panel, NEMA Enclosure; Aluminum

(11 Product Options)
  • Type: Solid Panel
  • Material: Aluminum, 0.1 in. (3mm)
  • Color: Natural
  • Enclosure Type: NEMA Type 3R, 4, 4X, 12, 13
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Solid Panel
Material: Aluminum, 0.1 in. (3mm)
Color: Natural
Enclosure Type: NEMA Type 3R, 4, 4X, 12, 13