Menu Search
NVENT HOFFMAN #A54P42G

Panel, NEMA Enclosure; Steel; Corrosion-resistant; WxH: 38 x 50 in.

SKU # 78351015027
View more versions of this product
Panel Width: 38 in.
Panel Height: 50 in.
Type: Solid Panel
Material: Steel, 11 or 12 Gauge
Finish: Conductive, Corrosion-resistant Coating
Color: White
Enclosure Type: NEMA Type 3R, 4, 4X, 12, 13