Menu Search
NVENT HOFFMAN #G300SMP225H

Fusion Side Panel, Enclosure; Steel; Light Gray; WxH: 6.57 x 4.72 in.

SKU # 78351019096 Manufacturer Series: G7
View more versions of this product
Panel Height: 4.72 in.
Panel Width: 6.57 in.
Type: Enclosure Side Mount Panel
Material: Steel, 16 Gauge
Finish: Galvanized
Color: Light Gray
Enclosure Type: Wall Mount NEMA 4, 12, IP66, Half Panel

Additional Info: Enclosure Size: 11.81x8.85 in.