Menu Search
NVENT HOFFMAN #G1200SMP400H

Fusion Side Panel, Enclosure; Steel; Light Gray; WxH: 13.46 x 22.44 in.

SKU # 78351019121 Manufacturer Series: G7

Compare

Maximum number of products selected.
View more versions of this product
Panel Height: 22.44 in.
Panel Width: 13.46 in.
Type: Enclosure Side Mount Panel
Material: Steel, 16 Gauge
Finish: Galvanized
Color: Light Gray
Enclosure Type: Wall Mount NEMA 4, 12, IP66, Half Panel

Additional Info: Enclosure Size: 47.24x15.75 in.