Menu Search
NVENT HOFFMAN #G1500SMP325H

Fusion Side Panel, Enclosure; Steel; Light Gray; WxH: 10.51 x 28.35 in.

SKU # 78351019123 Manufacturer Series: G7
View more versions of this product
Panel Height: 28.35 in.
Panel Width: 10.51 in.
Type: Enclosure Side Mount Panel
Material: Steel, 16 Gauge
Finish: Galvanized
Color: Light Gray
Enclosure Type: Wall Mount NEMA 4, 12, IP66, Half Panel

Additional Info: Enclosure Size: 59.05x12.80 in.