Menu Search
HAMMOND MANUFACTURING #2QTR

Door Latch Kit Flush, Slotted Insert

SKU # 62398043397 Manufacturer Series: 2000
RoHS Compliant
Kit Type: Door Latch Kit
Enclosure Rating NEMA: 4
Handle Type: Flush, Slotted Insert

Enclosure Latch-Lock and Handle Kits: Kit Type - Door Latch Kit; Enclosure Rating NEMA - 4; Handle Type - Flush, Slotted Insert; Additional Information - Locking Type: 1-Point. Operation: 1/4 Clockwise or Counterclockwise. Application: Field Installable on JBs. Material: Zinc Die Cast/Black; Manufacturer Series - 2000

Additional Info: Locking Type: 1-Point. Operation: 1/4 Clockwise or Counterclockwise. Application: Field Installable on JBs. Material: Zinc Die Cast/Black