Menu Search
HAMMOND MANUFACTURING #MHKD3SS

Handle Kit, Padlockable Handle, NEMA 4X

SKU # 62398060991 Manufacturer Series: Series MHK
RoHS Compliant
Kit Type: Handle Kit
Enclosure Rating NEMA: 4X
Handle Type: Handle, Padlockable

Enclosure Latch-Lock and Handle Kits: Kit Type - Handle Kit; Enclosure Rating NEMA - 4X; Handle Type - Handle, Padlockable; Additional Information - Material: 316 Stainless Steel, Length: 6 in., Defeater 3 Point Greater Than 60 in., Color: Black; Manufacturer Series - Series MHK

Additional Info: Material: 316 Stainless Steel, Length: 6 in., Defeater 3 Point Greater Than 60 in., Color: Black