The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
HAMMOND MANUFACTURING #2TRI7

Lock Insert, Quarter Turn Handle, NEMA 4X

SKU # 62398043370 Manufacturer Series: 2000
RoHS Compliant
Kit Type: Lock Insert
Enclosure Rating NEMA: 4X
Handle Type: Quarter Turn

Enclosure Latch-Lock and Handle Kits: Kit Type - Lock Insert; Enclosure Rating NEMA - 4X; Handle Type - Quarter Turn ; Additional Information - Dimension: 0.62 in. Dia x 1.02 in. L, Color: Black; Manufacturer Series - 2000

Additional Info: Dimension: 0.62 in. Dia x 1.02 in. L, Color: Black