Menu Search
HAMMOND MANUFACTURING #2TRK7

Lock Key, Quarter Turn Handle, NEMA 4X

SKU # 62398043371 Manufacturer Series: 2000
RoHS Compliant
Kit Type: Lock Key
Enclosure Rating NEMA: 4X
Handle Type: Quarter Turn

Enclosure Latch-Lock and Handle Kits: Kit Type - Lock Key; Enclosure Rating NEMA - 4X; Handle Type - Quarter Turn ; Manufacturer Series - 2000