Menu Search
HAMMOND MANUFACTURING #2SSQTR

Quarter Turn Assembly, Quarter Turn Latch Handle, NEMA 4/4X/12

SKU # 62398043398
Kit Type: Door Latch Kit
Enclosure Rating NEMA: 12, 4, 4X
Handle Type: Quarter Turn Latch

Enclosure Latch-Lock and Handle Kits: Kit Type - Door Latch Kit; Enclosure Rating NEMA - 12, 4, 4X; Handle Type - Quarter Turn Latch; Additional Information - Material: Stainless Steel

Additional Info: Material: Stainless Steel