Menu Search
HAMMOND MANUFACTURING #EJQTR

Eclipse Quarter Turn Assembly, Quarter Turn, Slotted Handle, NEMA 12, 4

SKU # 62398018164
RoHS Compliant
Kit Type: Quarter Turn Assemblies
Enclosure Rating NEMA: 12, 4
Handle Type: Quarter Turn, Slotted

Enclosure Latch-Lock and Handle Kits: Kit Type - Quarter Turn Assemblies; Enclosure Rating NEMA - 12, 4; Handle Type - Quarter Turn, Slotted ; Additional Information - Material: Die Cast Zinc, Finish: Black; Manufacturer Series - Eclipse

Additional Info: Material: Die Cast Zinc, Finish: Black