Menu Search
HAMMOND MANUFACTURING #2WKL

Wing Knob Lock, NEMA 4, 12

SKU # 62398043367
RoHS Compliant

Compare

Maximum number of products selected.
Kit Type: Wing knob lock
Enclosure Rating NEMA: 4, 12

Enclosure Latch-Lock and Handle Kits: Kit Type - Wing knob lock ; Enclosure Rating NEMA - 4 and 12 ; Additional Information - Material: Zinc Die, Black

Additional Info: Material: Zinc Die, Black