Menu Search
NVENT HOFFMAN #AL35

Door Latch Kit Flush, Key

SKU # 78351011850

Compare

Maximum number of products selected.
Kit Type: Door Latch Kit
Enclosure Rating NEMA: 4
Handle Type: Flush, Key

Enclosure Latch-Lock and Handle Kits: Kit Type - Door Latch Kit; Enclosure Rating NEMA - 4; Handle Type - Flush, Key; Additional Information - Application: Tamper proof Triangular key, 7mm insert for Type 4 and 12 enclosures, Material: Die cast Chrome plated

Additional Info: Application: Tamper proof Triangular key, 7mm insert for Type 4 and 12 enclosures, Material: Die cast Chrome plated