Menu Search
NVENT HOFFMAN #AL2DCCWBLK

Door Latch Kit, NEMA 12, One Door, Keylock Handle

SKU # 78351035916 Manufacturer Series: A80
RoHS Compliant
Kit Type: 3-Point Counter Clockwise Door Latch
Enclosure Rating NEMA: NEMA 12
Door Type: One
Handle Type: Keylock

Designed for field installation on most standard one door type 12 enclosures. These latch kits will not fit Hoffman disconnect, Concept or ProLineā„¢ enclosures. Each kit includes a handle, latch, latch rods, adjustable rod guides and all hardware. The latc

Additional Info: Includes: (1) Handle, Latch, Latch Rods, Adjustable Rod Guides and All Hardware