Menu Search
HAMMOND MANUFACTURING #1591FEGY

Enclosure Mounting Bracket, Wall, Shelf, Flange Mount

SKU # 62398001228
RoHS Compliant
Type: Enclosure Mounting Bracket
Material: ABS Plastic
Color: Light Gray
Mounting Type: Wall, Shelf, Flange
Size: HxWxD: 4.2 x 8.66 x 0.12 in.
Enclosure Type: 1591E, 1591ES, 1591XXE, 1591XXES