Menu Search
HAMMOND MANUFACTURING #1481ES

Enclosure Stabilizer, 8 x 30 in., Steel, Gray, Floor, Screw Mount

SKU # 62398043740 Manufacturer Series: 1481
RoHS Compliant
Type: Enclosure Stabilizer
Material: Steel
Color: Gray
Mounting Type: Floor, Screw Mount
Size: 8 x 30 in.

Enclosure Mounting Brackets: Type - Enclosure Stabilizer; Material - Steel; Color - Gray ; Mounting Type - Floor, Screw Mount; Size - 8.00 x 30.00 in. ; Manufacturer Series - 1481