Menu Search
HAMMOND MANUFACTURING #PJFPUWM1412

Flange, Molded Polycarbonate

SKU # 62398002256 Manufacturer Series: PJU Series
RoHS Compliant
Type: Flange
Application: External Mounting Brackets
Material: Molded Polycarbonate
Contents: (2) Flange

Enclosure Mounting Brackets: Type - Flange; Application - External Mounting Brackets; Material - Molded Polycarbonate; Contents - (2) Flange; Manufacturer Series - PJU Series