Menu Search
HAMMOND MANUFACTURING #1455NFBK

Flange Mounting Bracket, 2.41 x 3.74 x 0.65 in., Aluminum, Black, Wall Mount

SKU # 62398024158
RoHS Compliant
Type: Flange Mounting Bracket
Application: External Mounting Bracket
Material: Aluminum
Color: Black
Mounting Type: Wall Mount
Size: 2.41 x 3.74 x 0.65 in.