Menu Search
HAMMOND MANUFACTURING #UHDM7218BPA

Flat Barrier Plate, 71.86 in. H x 17.87 in. W, 14 ga Steel

SKU # 62398041059
RoHS Compliant
Type: Flat Barrier Plate
Application: Provide a Barrier Between Modular Enclosures
Material: 14 Gauge
Color: Gray
Size: HxW: 71.86 x 17.87 in.
Contents: Mounting Hardware
Enclosure Type: UHDM