Menu Search
HAMMOND MANUFACTURING #R501-002-100

Enclosure External Mounting Feet, R100 Series Enclosure, Die Cast Aluminum, Gray

SKU # 62398083481 Manufacturer Series: Rolec Series
RoHS Compliant
Kit Type: Enclosure Mounting Feet
Contents: 2 or 4-Mounting Feet
Enclosure Types: R100 Series Enclosure
Material: Die-cast Aluminum
Finish: Gray

Enclosure Mounting Feet and Castor Kits: Kit Type - Enclosure Mounting Feet; Contents - 2 or 4-Mounting Feet; Enclosure Types - R100 Series Enclosure; Material - Die Cast Aluminum; Finish - Gray; Manufacturer Series - Rolec