Menu Search
NVENT HOFFMAN #CMTGFT

Enclosure Mounting Feet Composite 4-Mounting Feet, Hardware

SKU # 78351073370
Kit Type: Enclosure Mounting Feet
Contents: 4-Mounting Feet, Hardware
Mounting Height: 0.5 in.
Enclosure Types: NEMA 4, 4X, 12
Material: Composite

Enclosure Mounting Feet and Castor Kits: Kit Type - Enclosure Mounting Feet; Contents - 4-Mounting Feet, Hardware; Mounting Height - in - 0.50; Enclosure Types - NEMA 4, 4X, 12; Material - Composite