Enclosure Mounting Feet and Castor Kits: Kit Type - Enclosure Mounting Feet; Contents - 4-Mounting Feet, Hardware; Mounting Height - in - 0.50; Enclosure Types - NEMA 4, 12; Material - Stainless Steel; Additional Information - Application: Wall Mount Enclosure
Additional Info: Application: Wall Mount Enclosure