Menu Search
NVENT HOFFMAN #PLEGSS

Leg Kit, 4 in. H Mounting, 304 Stainless Steel

SKU # 78351033719 Manufacturer Series: P20S
RoHS Compliant
Kit Type: Leg Kit
Contents: (4) Legs, (7) Grounding Braids and Mounting Hardware
Mounting Height: 4 in.
Material: 304 Stainless Steel
Finish: Aluminum/Black

The grounding kit allows a ProLineā„¢ enclosure to be grounded by MBJ Grounding and Bonding Braids according to IEC 62208 specifications. ERIFLEX braids provide a convenient grounding solution for applications that require flexibility and durability, are re